- Product Details
Centrifugal Pump 7-1/2 HP - 2.5x2
Centrifugal Pump. WEQ motor, 7-1/2 hp, 3485 rpm, 208-230/460 V, 18.2/9.10 amps, 60 Hz. Inlet: 2-1/2 in.; flange dimensions: 7 in. dia. with 4 holes, center to center: 5-1/2 in. Outlet: 2 in.; flange dimensions: 6 in. dia. with 4 holes, center to center: 4-3/4 in. Overall dimensions: 20 in L x 13 in. W x 11-1/2 in. H.(ACN40)
Product Details
- Stock No: HDTD006.a
- Manufacturer: Not Specified
Pump Details
- Pump Type: Centrifugal
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 7
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 7.5
- Motor RPM: 3485
- Motor Voltage: 208-230/460
- Motor Amps: 18.2/9.10
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 20
- Width (Inches): 13
- Height (Inches): 11.5
- ACN: 40
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!