Challenger PRL4 Panel board ( 480/277 Volts, 3Ph, 1200 Amps)

Challenger PRL4 Panel board ( 480/277 Volts, 3Ph, 1200 Amps)

Challenger PRL4 panel board. Panel Type: PRL4F. Power Supply: 480/277, Amps: 1200, Ph: 3.

Product Details

  • Stock No: MGS24
  • Manufacturer: Challenger
  • Model: PRL4F

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 88
  • Width (Inches): 45
  • Height (Inches): 90
  • Weight (LBS): 1,497
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
  • Known Issues or Problems: Data plate is not readable
Challenger PRL4 Panel board ( 480/277 Volts, 3Ph, 1200 Amps)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed