- Product Details
Champion Tray Dryer
Champion Tray Dryer. Model: CTD-1800H. S/N: 92071. Heavy gauge stainless steel construction. Capacity: 1,800 trays/hr. (2) High velocity blowers: 3 hp, 208 V, 18 amps, 3 phase, 60 Hz. Accomodates tray sizes: 18 in. L x 14 in. W and 20 in. L x 15 in. W. Overall dimensions: 61 in. L x 25 in. W x 53-1/2 in. H. Horizontal loading unit uses direct high velocity, non-heated air to dry trays at a rate of 1,800 per hour.(H17).
Product Details
- Stock No: EEGC034.1
- Manufacturer: Champion
- Model: CTD-1800H
- Serial Number: 92071
Dryer Details
- Dryer Type: Tray Dryer
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 3
- Motor Voltage: 208
- Motor Amps: 18
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 61
- Width (Inches): 25
- Height (Inches): 53.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!