Charles Ross & Son High Shear Rotor/Stator Mixer

Charles Ross & Son High Shear Rotor/Stator Mixer

Charles Ross & Son High Shear Rotor/Stator Mixer. Model: ME105. S/N: 65422. Capacity (water): 15-50 gallons. Type 316 stainless steel wetted parts. Rotor diameter: 3-1/2 in. Lower flange diameter: 6 in. Shaft length: 33 in. Upper flange diameter: 11 in. Marathon Electric Motor, 5 hp, 3400 rpm, 208-230/460 V, 13-12.4/6.2 amps, 60 Hz, 3 phase. "Single stage" rotor unit includes single set of four blades. As the rotating blades pass each opening in the stator, they mechanically shear particles and droplets, and expel material at high velocity in the surrounding mix, creating intense hydraulic shear. Interchangeable stators for Ross High Shear Mixers are available to fine-tune such functions as particle size reduction, de-agglomeration and emulsification. For use in atmospheric (non-pressure/non-vacuum) vessels. Overall dimensions: 16 in. L x 14 in. W x 54 in. H. (ACN89-89).
Product Details
  • Stock No: GAMI001.15
  • Manufacturer: Charles Ross & Son
  • Model: ME105
  • Serial Number: 65422
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Charles Ross & Son High Shear Rotor/Stator Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed