Chem-Pump G-Series GVBS-3K-3T Canned Motor Pump (3 HP)
Chempump G Series Centrifugal Pump - Model: GVBS-3K-3T, Serial No: 9526180-1. HP: 3, Volts: 460, Fl Amps: 6.7, Rpm: 3450, Ins Cl.: R, Hp: 3, Fl Kw: 4.4, Locked rotor code: E, Hz: 60, Ph: 3, Ph seq: 1-2-3, Oper Temp Code: T2D, Date: 0695, TDH T: 35, Gpm: 46, Imp dia: 4.0, Fluid: R-22. The G SERIES Centrifugal Pump is designed as a single seal less unit that has no stuffing box, no seals, no packing. Pumped fluids cannot leak out or be contaminated by in-leakage.
Product Details
- Stock No: NSF21.90
- Manufacturer: ChemPump
- Model: GVBS-3K-3T
- Serial Number: 9526180-1
Pump Details
- Pump Type: Other
- Max Gallons Per Minute GPM: 46
- Impeller Diameter (inches): 4
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ANSI Flange
- Inlet/Outlet 1 Flange Size (inches): 8.5
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ANSI Flange
- Inlet/Outlet 2 Flange Size (inches): 4
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Chempump
- Motor Horsepower(HP): 3
- Motor RPM: 3450
- Motor Voltage: 460
- Motor Amps: 6.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 11
- Height (Inches): 16
- Weight (LBS): 118
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!