Chemineer Agitator/Mixer - 1/2 HP

Chemineer Agitator/Mixer - 1/2 HP

1997 Chemineer Agitator/Mixer. Model: 3CTDM-.5, S/N: 1-97683-33. PO No: 3570-D1-51012. Equip. No: 1A-9010. Equipped for shaft with max diameter of 2 in. 100 rpm (final). Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Overall dimensions: 15 in. L x 13 in. W x 20 in. H.

Product Details
  • Stock No: 14.MRD295.8a
  • Manufacturer: Chemineer
  • Model: 3CTDM-.5
  • Serial Number: 1-97683-33
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.1-2/1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 13
  • Height (Inches): 20
Additional Product Details
  • Year of Manufacture: 1997
Chemineer Agitator/Mixer - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed