- Product Details
Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons
Cherry Burrell Stainless Steel Jacketed Batch Tank. Approximate capacity: 2500 gallons. Inside dimensions: 83 in. dia. x 99 in. straight wall. Tank comes equipped with wide bottom agitator, and small upper agitator, and dual spray balls. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions: 2 ft. 1 in. L x 4 in. W. Reliance Electric Motor, 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (2) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 4 in. diameter S-Line fitting. Inlets / Outlets (media): (12) 2 in. diameter S-Line fittings. Overall dimensions: 8 ft. 8 in. L x 7 ft. 5 in. W x 12 ft. 9 in. H.
Product Details
- Stock No: SPGT038C.95
- Manufacturer: Waukesha Cherry-Burrell
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








