- Product Details
Cherry-Burrell Stellar Series Homogenizer - 3000 PSI
Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-3000-SGR. SN: 278231. Plunger size: 1-5/8 inch. Capacity: 1500 GPH. Block S/N’s: H 144 /4493880 /1926. Single stage valve assembly. Poppet seat valve cylinders. Maximum operating pressure: 3000 psi. U.S. Electric Motor, 50 hp, 1775 rpm, 230/460 V, 118/59 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting (reduces to 3/4 in.). Overall dimensions: 4 ft. 3 in. L x 3 ft. W x 4 ft. 7 in. H.
Product Details
- Stock No: 145.HDCC82.52a
- Manufacturer: Waukesha Cherry-Burrell
- Model: SS-3000-SGR
- Serial Number: 278231
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 50
- Motor RPM: 1775
- Motor Voltage: 230/460
- Motor Amps: 118/59
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 51
- Width (Inches): 36
- Height (Inches): 55
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















