Cherry Burrell Stellar Series Homogenizer

Cherry Burrell Stellar Series Homogenizer

Cherry Burrell Stellar Series High Pressure Pump / Homogenizer. Single stage. Plunger Size: 1-1/2 in. diameter. Poppet seat valve cylinders. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage hydraulic valve assembly. Brook Crompton electric motor, 40 hp, 1765 rpm, 575 V, 39.0 amps, 60 Hz, 3 phase. Driver pulley: 4-1/4 in. dia. Driven pulley: 24 in. dia. Ratio: 5.65. Final rpm: 312. Inlets: (2) 2 in. diameter I-Line fitting. Outlets: (1) 7/8 in. MNPT. Overall dimensions: 3 ft. 10 in. L x 3 ft. W x 4 ft. 4 in. H.

Product Details

  • Stock No: SPGT015.10
  • Manufacturer: Waukesha Cherry-Burrell

Homogenizer Details

  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 40
  • Motor RPM: 1765
  • Motor Voltage: 575
  • Motor Amps: 39
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 36
  • Height (Inches): 52

Additional Product Details

Cherry Burrell Stellar Series Homogenizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed