Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer

1994 Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-2100 VBR Stellar Series. Maximum capacity: 1000 gph. 2-stage manual valve assembly. Plunger size: 1-1/4 in. dia. Spring loaded poppet seat valve cylinders. Maximum operating pressure: 3000 psi. Reliance Electric Motor, 40 hp, 1775 rpm, 230/460 V, 95/47.7 amps, 60 Hz, 3 phase, ratio: 4.8, final rpm: 370. Gear pulley diameter: 24 in. Motor pulley diameter: 5 in. Inlets: (1) 2 in. dia. I-line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 2 ft. 8 in. W x 4 ft. H.(ACN645).

Product Details
  • Stock No: IME7096
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-2100 VBR Stellar Series
  • Serial Number: 146118
Homogenizer Details
  • Rated Capacity (GPH): 2,100
  • Maximum Operating Pressure (PSI): 2,500
  • Number of Stages: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 40
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 95/47.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
Cherry-Burrell Stellar Series Superhomo Homogenizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed