Cherry Burrell ThermaFlex Plate Heat Exchanger

Cherry Burrell ThermaFlex Plate Heat Exchanger

Cherry Burrell ThermaFlex Plate Heat Exchanger. Model: 217SB-1. S/N: 2273. Plate Construction: 304SS with EPDM gaskets. Number of stainless steel plates: (21). Heat transfer surface area: ~ 44.6 sq. ft. Maximum Plate Working Pressure: 227 psig. Maximum Frame Working Pressure: 100 psig. Total CIP Pressure Drop: 7 psig. Two-pass operation. Designed for the food industry, this heat exchanger meets quality and sanitary standards. The high turbulence and uniform flow reduces product fouling and benefits cleaning in place. Fixed end ports: (4) 2 in. dia. I-Line fittings. Movable end ports: (4) 2 in. dia. I-Line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 9 in. W x 3 ft. 9 ½ in. H. (ACN73)

Product Details

  • Stock No: RCPK604.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 217SB-1
  • Serial Number: 2273

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell ThermaFlex Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed