Chester-Jensen Co B-8-OT-3-32 Plate Chiller (5-60 X 45 Stainless Steel Plates)

Chester-Jensen Co B-8-OT-3-32 Plate Chiller (5-60 X 45 Stainless Steel Plates)

Chester - Jensen Co. Inc Plate Chiller. Model Type: B-8-01-3-32. Serial No: 9208-P. Date Of Manufacture: 1992. Number of Plates: 5.
Product Details
  • Stock No: LKS07
  • Manufacturer: Chester-Jensen Co
  • Model: B-8-OT-3-32
  • Serial Number: 9208-P
Plate Chiller Details
  • Plate Quantity: 5
  • Plate Width (inches): 60
  • Plate Height (inches): 45
  • Plate Material: Stainless Steel
  • High Side Refrigeration Equipment Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 50
  • Height (Inches): 90
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: No
Chester-Jensen Co B-8-OT-3-32 Plate Chiller (5-60 X 45 Stainless Steel Plates)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed