Chester-Jensen Co Falling Film Plate Chiller - 40 Ton

Chester-Jensen Co Falling Film Plate Chiller - 40 Ton

2000 Chester-Jensen Co Falling Film Plate Chiller. Model: XB4-0T-2-32. Cooling capacity: 40 tons at 64 gpm for a 26ºF suction with a 15º TD. (2) plates with 32 corrugations each. Total cooling section area: 85.5 sq. ft. Nat’l Bd: 2490 and 24899. Refrigerant: R-22. Plate dimensions: 5 ft. 9 in. L x 3 ft. 9 in. H. MAWP: 200 psi @ 200°F. MDMT: -20°F @ 200 psi. Reservoir Tank- 40 Gallon, inside straight-wall dimensions: 5 ft. 6 in. L x 2 ft. 4 in. W x 9 in. H. (1) 3/4 in. dia. hot gas infeed port, (1) 1 in. dia. high pressure liquid feed port, (1) 2 in. dia. refrigerant feed port, (1) 2 in. dia. liquid feed port. Outlets: (1) 3 in. dia. S-line liquid discharge, (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 4 in. L x 2 ft. 8-1/2 in. W x 5 ft. 8 in. H. (BG).
Product Details
  • Stock No: DCBJ884.29
  • Manufacturer: Chester-Jensen Co
  • Model: XB4-0T-2-32
  • Serial Number: 0013-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 40 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed