Chester-Jensen Co Falling Film Plate Chiller - 80 Ton

Chester-Jensen Co Falling Film Plate Chiller - 80 Ton

1990 Chester-Jensen Co Falling Film Plate Chiller. Model: D-4-4-32. Rated capacity: 80 tons at 128 gpm, cooling water with 26°F full flooded ammonia to 40°F with a 15° TD. (4) plates with 32 corrugations each. Total cooling section area: 171 sq. ft. Inlet/Outlets: (2) 2 in. dia. ports, (2) 3 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 8 ft. L x 2 ft. 8 in. W x 7 ft. 3 in. H. (BB).
Product Details
  • Stock No: RGMB160.10
  • Manufacturer: Chester-Jensen Co
  • Model: D-4-4-32
  • Serial Number: 9005-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Falling Film Plate Chiller - 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed