Chester-Jensen Co Plate Chiller

Chester-Jensen Co Plate Chiller

Chester-Jensen Co Plate Chiller. Model: B-8-0T-736-60. Refrigerant: polypropylene glycol. Number of plates: 8. Number of corrugations: 36. Total cooling surface area: 342 sq.ft. Plate dimensions: 5 ft. 2 in. L x 3 ft. 9 in. W. Collecting tank-180 Gallon. Inside straight wall dimensions: 5 ft. 4 in. L x 3 ft. 7 in. W x 1 ft. 3 in. H. Tri-Flo sanitary centrifugal pump. Model: C216MD181-S. Impeller diameter: 4-1/4 in. dia. Reliance electric motor, 5 hp. Pump inlets: (1) 2-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line fittings. Inlets: (1) 4 in. dia. port, (1) 2 in. dia. NPT fitting. Outlets: (1) 4 in. dia. port, (1) 2-1/2 in. dia. S-line fittings. Overall dimensions: 7 ft. 6 in. L x 4 ft. 4 in. W x 6 ft. 6 in. H.
Product Details
  • Stock No: RBFM750AA.27a
  • Manufacturer: Chester-Jensen Co
  • Model: B-8-0T-736-60
  • Serial Number: 7509
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Plate Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed