- Product Details
Chil-Con COSR-070 Horizontal Discharge Oil Separator (12.75in X 32.625in. 20 Gallons)
Chil-Con COSR-070 Horizontal Oil Separator (12-3/4in x 35-5/8in. 20 Gallons) Serial Number: C970835A-9. Tank National Board Number. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp). Tank MAWT (PSI @ Temp). The previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 42 L x 17 W x 17 H . 650 LBS.
Product Details
- Stock No: GENR13
- Manufacturer: Chil-Con
- Model: COSR-070
- Serial Number: C970835A-9
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 12.75
- Tank Length (Inches): 32.625
- Tank Estimated Capacity (Gallons): 20
- Tank National Board Number: 7954
- Tank MAWP (PSI at temp): 400 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 400 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 17
- Height (Inches): 17
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!