Circular Paddle Blender - 70 Cubic Feet

Circular Paddle Blender - 70 Cubic Feet

Circular Paddle Blender- 70 Cubic Feet. Stainless steel. (9) Paddles: 33 in. L. (6) Wash pipes: 3/4 in. dia. (1) 4 in. bottom outlet; (3) 2 in. bottom outlets. Inside dimensions: 125 in. L x 36 in. W x 32 in. dia. Shaft: 125 in. L x 1-3/4 in. dia. (6) Legs: 13 in. H. Overall dimensions: 125 in. L x 36 in. W (dia) x 42 in. H.

Product Details

  • Stock No: SFF387.3
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 125
  • Width (Inches): 36
  • Height (Inches): 42

Additional Product Details

Circular Paddle Blender - 70 Cubic Feet
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed