Clark Forklift

Clark Forklift

Clark Forklift. Model: C500Y55. S/N: Y3552452550. Motor, Model: D-155-G, S/N: 225256. Number of cylinders: 4. Fuel: propane. (2) Front Tires: 7.00-15. (2) Back Tires: 6.50-10. Overall dimensions: 103 in. L x 41 in. W x 88 in. H.

Product Details

  • Stock No: GEEQ012.
  • Manufacturer: Clark
  • Model: C500Y55
  • Serial Number: Y3552452550

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 103
  • Width (Inches): 41
  • Height (Inches): 88

Additional Product Details

Clark Forklift

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed