Cleaver Brooks Deaerator with Feed Tank

Cleaver Brooks Deaerator with Feed Tank

Cleaver Brooks De-Aerator, S/N: 35948, National Board: 17832, Rating: 50 PSI at 300F, Year: 1967. Deaerator dimensions: 8 ft. 6 in. L x 4 ft. W x 8 ft. 6 in. H (800 gallons). Top mounted feed tank model 30-800. Dimensions: 28 in. Dia x 6 ft. H (200 gallons). Overall height assembled: 14 ft. 6 in. H.

Product Details
  • Stock No: IME5038.a
  • Manufacturer: Cleaver Brooks
  • Serial Number: 35948
Boiler Details
  • Boiler Type: Other Boilers
  • Rated Capacity (Gallons): 800
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 28
  • Height (Inches): 174
Additional Product Details
  • Year of Manufacture: 1967
Cleaver Brooks Deaerator with Feed Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed