Cleaver Brooks Spraymaster Deaerator- 800 Gallons

Cleaver Brooks Spraymaster Deaerator- 800 Gallons

Cleaver Brooks Spraymaster Deaerator- 800 Gallons. Model: SM30. S/N: DS-3660. Nat'l Bd: 53121. MAWP: 50 psi @ 650 °F. Shell thickness: 0.250 in. Head thickness: 0.312 in. (2) Pressure relief valves. Oval manway: 15 in. L x 11 in. W. Tank dimensions: 103 in. L x 48 in. dia. (2) Centriflo pumps, Type 618-D8-F, capacity: 120 gpm (each). US Motor, 25 hp, 3520 rpm, 230/460 V, 62.0/31.0 amps, 60 Hz, 3 phase. Leeson Motor, 25 hp, 3500 rpm, 208-230/460 V, 64-62/31 amps. Inlets/outlets: (2) 2-1/2 in., (2) 1/2 in., (1) 5 in., (3) 2 in. Overall dimensions: 11 ft. 6 in. L x 54 in. W x 80 in. H.(HB2)(ACN320).

Product Details

  • Stock No: HD-SC294.16a
  • Manufacturer: Cleaver Brooks
  • Model: SM30
  • Serial Number: DS-3660

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 25 hp US Motor and (1) 25 hp Leeson Motor

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 54
  • Height (Inches): 80
  • ACN: 320

Additional Product Details

Cleaver Brooks Spraymaster Deaerator- 800 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed