Cleveland Dual Direct Steam Jacketed Tilting Kettle - 6 Gallons
Certified By Cleveland: MAWP: 50 PSI at 298F, MDMT: 33F at Mawp 50 PSI, Serial No: WT2367-08F-01, Model: KDT-6-T. Mfg Date 2008. Model: KDT-6-1, Serial No: WT2367-08F-01., CRNL:6590.5
Product Details
- Stock No: GENF17
- Manufacturer: Cleveland
- Model: KDT-6-1
- Serial Number: WT2367-08F-01
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 32
- Height (Inches): 21
- Weight (LBS): 65
- # of Pieces for Shipping: 3
Additional Product Details
- Year of Manufacture: 2008
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!