Cleveland Eastern Mixers Electric Mixer - 3/4 HP

Cleveland Eastern Mixers Electric Mixer - 3/4 HP

Cleveland Eastern Mixers Electric Mixer. Model: RG-4. S/N: 530742. Baldor Electric motor: ¾ Hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 A, 60 Hz, 3 Phase. Final RPMs: 405. (1) 9 in. dia. propeller. Overall dimensions: 5 ft. 5 in. L x 7 in. W x 9-1/2 in. H.

Product Details

  • Product ID: 11068
  • Stock No: MASH181A
  • Manufacturer: Cleveland Eastern Mixers
  • Model: RG-4
  • Serial Number: 530742
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Cleveland Eastern Mixers Electric Mixer. Model: RG-4. S/N: 530742. Baldor Electric motor: ¾ Hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 A, 60 Hz, 3 Phase. Final RPMs: 405. (1) 9 in. dia. propeller. Overall dimensions: 5 ft. 5 in. L x 7 in. W x 9-1/2 in. H.
  • manufacturer: Cleveland Eastern Mixers
  • model: RG-4
  • name: Cleveland Eastern Mixers Electric Mixer - 3/4 HP
  • product_id: 11068
  • serial_number: 530742
  • stock_no: MASH181A

Cleveland Eastern Mixers Electric Mixer - 3/4 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed