Coldjet AERO30 Dry Ice Blasting Machine

Coldjet AERO30 Dry Ice Blasting Machine

Cold Jet, LLC Dry Ice Blaster. Model: AeRO30. S/N: 61L2-F-560. Year: 2005. Assembly no.: 2A0150. Portable, compact, and lightweight single nozzle cleaning system. Pneumatic blast pressure (140 max PSI). Fixed dry ice feed rate: 1.5 or 3 lbs per minute. Hopper capacity 30 lbs. Nozzles can be changed to match a specific cleaning application. Compressor CFM requirement depends on the application, 50-150 CFM at 80 PSI. Electrical requirement: 100-120V, 10 amps, 50/60 Hz, single phase. Runtime: 620 hrs. Manual available. Weight: 165 lbs. Dimensions: 30 in. L x 18 in. W x 34 in. H. (ACN140). Missing nozzle and tips
Product Details
  • Stock No: RCSC2193.67a
  • Manufacturer: Coldjet
  • Model: AeRO30
  • Serial Number: 61L2-F-560
Previous Refrigerant
Motor Details
  • Motor Voltage: 100-120
  • Motor Amps: 10
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 34
  • Weight (LBS): 165
  • ACN: 140
Additional Product Details
  • Year of Manufacture: 2005
  • Known Issues or Problems: Compressor CFM requirement depends on the application
Coldjet AERO30 Dry Ice Blasting Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed