Columbus McKinnon Chain Hoist- 5 Ton

Columbus McKinnon Chain Hoist- 5 Ton

Columbus McKinnon Chain Hoist- 5 Ton. CM Series 648 Trolley Hoist. Overall dimensions: 21-1/2 in. L x 16 in. W x 38 in. H.

Product Details
  • Stock No: RPAG1303.1a
  • Manufacturer: Columbus McKinnon
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21.5
  • Width (Inches): 16
  • Height (Inches): 38
Additional Product Details
Columbus McKinnon Chain Hoist- 5 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed