Commonwealth Sprague Capacitor

Commonwealth Sprague Capacitor

Commonwealth Sprague Capacitor: Cat no: 50413FKED. S/N: 9007009. Power requirements: 4160 V, 3 phase, 60 Hz, 50 KVAR. Overall dimensions: 1 ft. 8-1/2 in. L x 11-1/2 in. W x 2 ft. 8 in. H.

Product Details

  • Stock No: CRDH006
  • Manufacturer: Commonwealth Sprague
  • Serial Number: 9007009

Previous Refrigerant

Motor Details

  • Motor Voltage: 4160
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 20.5
  • Width (Inches): 11.5
  • Height (Inches): 32

Additional Product Details

Commonwealth Sprague Capacitor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed