ConFab Systems Stainless Steel Tabletop Conveyor

ConFab Systems Stainless Steel Tabletop Conveyor

ConFab Systems Stainless Steel Tabletop Conveyor. Belt dimensions: 74 in. L x 7-1/2 in. W. Conveyor inlet/outlet height: 32 in. (1) Heavy duty industrial disconnect switch. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Dodge Tigear: 2.00 ratio, 2 max. hp (input), 1,750 rpm (input), 626 torque (output). Overall dimensions: 88 in. L x 18 in. W x 51 in. H.

Product Details

  • Stock No: SNBB279.4a
  • Manufacturer: ConFab Systems

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ConFab Systems Stainless Steel Tabletop Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed