Continental Can Co. PDS Closing Machine

Continental Can Co. PDS Closing Machine

Continental Can Co. PDS closing machine. Model: 318-PDS-2 Machine capacity diameter range: 404 – 610. Machine capacity height range: 414 – 910. Paddle packer machine number: 60. Paddle packer type: PDS. Overall dimensions: 6 ft. L x 4 ft. W x 7 ft. 7 in. H.

Product Details
  • Stock No: TACJ1015.2
  • Manufacturer: Continental
  • Model: 318-PDS-2
  • Serial Number: 506
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 48
  • Height (Inches): 91
Additional Product Details
Continental Can Co. PDS Closing Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed