Control Panel with Chart Recorders and Monitor

Control Panel with Chart Recorders and Monitor

Control Panel with Chart Recorders and Monitor. Allen Bradley Panel View 1400: Cat no.2711-K14C8. Mettler Toledo Jaguar Scale Terminal-Panel Mount Model. 100-240 V, 0.7-0.3 A, 50/60 Hz. (1) 24 VDC, 5 Amp Power Supply. (1) Emergency stop button. Cutler-Hammer Heavy Duty Safety Switch: 600 V, 60 A. (3) MRC Partlow chart recorders: Model: 710100000061N3. (1) Electronically controlled pneumatic valve. (1) Air regulator. Overall dimensions: 4 ft. 9-1/2 in. L x 1 ft. 10-1/2 in. W x 6 ft. H.
Product Details
  • Stock No: TACJ0844.5
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Control Panel with Chart Recorders and Monitor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed