Copeland Copelametic Compressor Skid - 7.5 HP

Copeland Copelametic Compressor Skid - 7.5 HP

Freon Semi-Hermetic Refrigeration Compressor Skid. R-502 refrigerant. 208/230V, 3-phase, 60 Hz. Compressor was replaced with new July 2015. Copeland Copelametic 9-Series model 9RS3-076A-TFC-800, serial 14163160R, 208-230V 3-phase 60 Hz (also rated for 200-220V 50 Hz). Rated for 7.5 HP, 57,500 BTUH at +20F, 40,600 BTUH at 0F. Unit was removed February 2016 from a supermarket that shut down. (ACN40)

Product Details
  • Stock No: SWVF394
  • Manufacturer: Copeland
  • Model: 9RS3-076A-TFC-800
  • Serial Number: 14163160R
  • Compressor Type: Semi-Hermetic
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Copeland
  • Package Model: 9RS3-076A-TFC-800
  • Package SN: 14163160R
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 1
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 40
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2016
Copeland Copelametic Compressor Skid - 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed