Copeland Freon Condensing Unit

Copeland Freon Condensing Unit

Copeland Freon Compressor. Model: ARE25C3E-SAA-103. Refrigerant: R134A (freon). Fan diameter: 8-1/2 in. Number of fans: 1. Power supply: 115 V, 25 amps, 60 Hz, single phase. Copeland condensor, Model: M2FH-0024-SAA-106. Max design pressure: 440 psig (hi) ,162 psig (low). Max evap. temperature: 45° F. Power supply: 115 V, 4.47 amps, 60 Hz, single phase. Inlets: (1) 1/4 in. dia. port. Outlets: (1) 1/4 in. dia. port. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 10 in. H.

Product Details

  • Stock No: BZCH369.a
  • Manufacturer: Copeland
  • Model: ARE25C3E-SAA-103
  • Serial Number: 04C93161E

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 14
  • Width (Inches): 14
  • Height (Inches): 10

Additional Product Details

Copeland Freon Condensing Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed