- Product Details
Copeland Screw Low Temperature Compressor Package - 40 HP
2000 Copeland Screw Low Temperature Compressor Package - 40 HP. Model: SHL2-2000-TWK-200. S/N's: 00L400018 and 00L4015. Semi-hermetic. Refrigerant: R-22. Electrical requirements: 230/460 V, 81/41 amps. Made in Germany. 2000 Standard Refrigeration Liquid Receiver Tank, Model: OA4088. 2002 Standard Refrigeration Oil Separator, Model: 5803035. 2001 Dunham-Bush Shell and Tube Oil Condenser, Model: RX65. This system was designed for a research ice making application and it was only run for one month. The rack has room to install a third compressor for additional capacity. The compressors have Hitachi SJ300 inverter drive controls (50/60 Hz, 380-480V, 3-ph, Made in Japan). Overall dimensions: 15 ft. 2 in. L x 5 ft. 3 in. W x 7 ft. 10 in. H.
- Stock No: LYNT2001F
- Manufacturer: Copeland
- Model: SHL2-2000-TWK-200
- Serial Number: 00L400018 and 00L4015
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









