Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP

Cornell Pump Co. Portland Oregon USA. Model: 2CB-5-4. Serial: 100075 10.38. Year: 1997. TC02750. GPM: 60. PSID: 115. Minimum temp: -60F. Suitable for ammonia use. Baldor Industrial Motor: 3 HP, 230/460V, 13.6/6.8 amps, 1760 rpm, 60 hz, 3-phase (also rated for 190/380V, 50 Hz). Suction/discharge ports: 4 in. / 2 in. class 150 flanged. (H)

Product Details

  • Stock No: BBFL03.5
  • Manufacturer: Cornell
  • Model: 2CB-5-4
  • Serial Number: 100075 10.38

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell 2-CB Ammonia Pump - 3 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed