- Product Details
Cornell 2CB-3-4 Centrifugal Ammonia Pump
Cornell Pump Co. Centrifugal Pump. Model: 2CB-3-4. Flow rate for new pump is 114 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this pump should handle your specific duty. 9 in. dia. impeller. Dual service Baldor Electric Super-E motor: 3 hp, 1760 rpm, 230/460 v, 9 / 4.5 amps, 60 Hz, 3 phase. (2 hp, 1460 rpm, 190/380 v, 5.2 / 2.6 amps, 50 Hz, 3 phase.) Inlet/outlet: (1) 4 in. inlet, (1) 2 in. outlet. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 3 in. W x 2 ft. 3-1/2 in. H.(ACN58a). (E)
- Stock No: DFMT04
- Manufacturer: Cornell
- Model: 2CB-3-4
- Serial Number: 100906 9.19
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 114
- Max Speed RPM: 1760
- Impeller Diameter (inches): 9
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet 2 # Flange Holes: 4
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 4.5/9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184CZ
- Length (Inches): 25.5
- Width (Inches): 15
- Height (Inches): 27.5
- ACN: 58
- Year of Manufacture: 1997
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































