Cornell 2CB-5-4 Centrifugal Pump (200 GPM Max)
Cornell 2CB Refrigerant Pump - Model: 2CB-5-4, Serial: 35002. Discharge of 2 and a Suction of 4. Min Flow: 40 GPM, Max Flow: 200 GPM, Solids Handling .37, Max Speed 1800 RPM. Standard Cast Iron Material. Pump is missing Motor. Pump has been repainted.
Product Details
- Stock No: BBELL10
- Manufacturer: Cornell
- Model: 2CB-5-4
- Serial Number: 35002
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 1800
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 9
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 15
- Height (Inches): 24
- Weight (LBS): 95
- # of Pieces for Shipping: 1
Additional Product Details
- Product Purchased From: American Ice Cream Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!