Cornell 2CBS-F5K Centrifugal Pump (200 GPM Max)
Cornell Centrifugal Pump - Model: 2CBS-F5K, Serial No: 107205 10.09, MFG Year: 1998, GPM 20, PSI 60. Min Flow: 10 GPM, Max Flow 120 GPM, Solid Handling: .31, Max Speed: 1800 RPM. It features a tangential volute with 2 discharge, 4 suction, enclosed impeller. Missing Motor data plate. Pump has been repainted.
Product Details
- Stock No: BBELL08
- Manufacturer: Cornell
- Model: 2CBS-F5K
- Serial Number: 107205 10.9
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 120
- Max Speed RPM: 1800
- Impeller Diameter (inches): 8
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 9
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 6
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 26
- Width (Inches): 18
- Height (Inches): 16
- Weight (LBS): 165
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Product Purchased From: American Ice Cream Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!