Cornell Pump Company Refrigerant Pumps

Cornell Pump Company Refrigerant Pumps

(3) Cornell Pump Company Refrigerant Pumps. Model: 1.5HT-CAN-7.5-4. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 13 in. Pump material of construction: ASTM A536 60-40-18 ductile iron. Inlet: 4 in. Outlet: 1.5 in. Inlet and outlet are class 150 flanges. Motor specifications: Totally enclosed liquid cooled. Thermally protected. 7.5 H.P. 1750 rpm. 460 V. 60 Hz. 12.7 full load amps. 3 phase. Constant duty rated. Class “H” insulation. Overall dimensions of pump: 2 ft. 4 in. L x 1 ft. 6 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: SFEC50233.a
  • Manufacturer: Cornell
  • Model: 1.5HT-CAN-7.5-4
  • Serial Number: 153246, 148232, 147983

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell Pump Company Refrigerant Pumps
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed