Crane Deming 4066 00001201 Centrifugal Pump (50 HP, 1,500 GPM Max)

Crane Deming 4066 00001201 Centrifugal Pump (50 HP, 1,500 GPM Max)

Crane Deming Centrifugal Pump. Model: 4066 00001201. S/N: DC-860079. Size: 8 x 8 x 12. Capacity: 1500 gpm. Impeller diameter: 10 in. Westinghouse Motor, 50 hp, 1760 rpm, 175psig, 230/460 V, 124/62 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Crane Deming centrifugal pumps are fRam Industriese mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. L x 3 ft. W x 2 ft. 2 in. H. (ACN76-86). FAD

Product Details

  • Stock No: DTTC2021.
  • Manufacturer: Crane Deming
  • Model: 4066 00001201
  • Serial Number: DC-860079

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1500
  • Impeller Diameter (inches): 10
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 8
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 8
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 50
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 124/62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 36
  • Height (Inches): 26
  • ACN: 76-86

Additional Product Details

Crane Deming 4066 00001201 Centrifugal Pump (50 HP, 1,500 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed