- Product Details
Crepaco 18 Centrifugal Pump (65 GPM Max)
Crepaco Centrifugal Pump. Model: 18. S/N: 18-74. Impeller diameter: 7 in. Seal Option: single mechanical. Inlets: (1) 3 in. dia. threaded fitting. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 1 ft. 7 in. L x 1 ft. W x 1 ft. H.
Product Details
- Stock No: RFPM487.a
- Manufacturer: Crepaco
- Model: 18
- Serial Number: 18-74
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 65
- Max Speed RPM: 1800
- Impeller Diameter (inches): 7
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 19
- Width (Inches): 12
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















