Crepaco 4-Cylinder Ammonia Compressor - 125 HP

Crepaco 4-Cylinder Ammonia Compressor - 125 HP

Crepaco 4-Cylinder Ammonia Compressor - 125 hp. S/N: KF4-50734.

Product Details

  • Product ID: 9581
  • Stock No: MDBC264
  • Manufacturer: Crepaco
  • Serial Number: KF4-50734

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco 4-Cylinder Ammonia Compressor - 125 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed