- Product Details
Crown Hot Water Boiler
2004 Crown Hot Water Boiler. Model: AWI162SNSTIPSU, S/N: CROWNB000335746. Series: 2/3/2004. Input: 162,000 Btu/hr; Output: 132,000 Btu/hr. 4 hp. MAWP: 50 psi (water). Natural gas fired. Electrical requirements: 120 V, 60 Hz, < 12 amps. Max water temp: 250 F. Min relief valve capacity: 132 lb/hr, (1) 1 1/2 in. dia relief valve, (1) 1 1/2 in. dia gas valve. Overall dimensions: 29 in. L x 26 in. W x 40 in. H. (ACN30a).
Product Details
- Stock No: SNBB508.1
- Manufacturer: Crown
- Model: AWI162SNSTIPSU
- Serial Number: CROWNB000335746
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!