Culligan 3 Stage Reverse Osmosis System

Culligan 3 Stage Reverse Osmosis System

Culligan 3 stage Reverse Osmosis System. Model: KP-113. S/N: KP-7985. Capacity: 35 gpm. Culligan Flow Monitor. S/N: P58440. P.O. No. 03915. Filterite Water Filter. Model: 910600-000. S/N: A-Q60004. Type: 14TK02A-25P. (7) 30 in. L x 1-1/2 in. filters. Micron: 30. MAWP: 150 psig @ 200 °F. (2) Injection filter, Capacity: 16-11 gpm. Injection ratio: 1: 500 – 1: 64. Operating flow: 2.64 gph to 660 gph. Self-priming. MAWT: 110° F. (5) Waste water membrane purifiers. Membrane bank dimensions: 8 in. dia. x 11ft. 6 in. L. Tonkaflo Centrifugal Pump. Model: SS8520E-80400. S/N: 78912129. Maximum liquid temperature: 125 °F. Sterling Electric Motor, 30 hp, 3500 rpm, 208-230/460 V, 60 hz, 3 phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 3 in. dia. NPT fitting. Inlets: (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 14 ft. 4 in. L x 5 ft. 8 in. W x 8 ft. 10 in. H.(ACN1750).

Product Details

  • Stock No: HDYA054.39a
  • Manufacturer: Culligan
  • Model: KP-113
  • Serial Number: KP-7985

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Culligan 3 Stage Reverse Osmosis System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed