Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel
Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel
Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1C. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA39S1E. Power supply (top): 350 hp, 4160 V, 60 Hz. Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA839S1E. Power supply (bottom): 350 hp, 4160 V, 60 Hz. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.
Product Details
- Product ID: 8355
- Stock No: DTTC044.
- Manufacturer: Cutler Hammer
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1C. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA39S1E. Power supply (top): 350 hp, 4160 V, 60 Hz. Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA839S1E. Power supply (bottom): 350 hp, 4160 V, 60 Hz. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.
- manufacturer: Cutler Hammer
- name: Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel
- product_id: 8355
- stock_no: DTTC044.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.