- Product Details
Cutler-Hammer BA43A Overload Relay(A200 Overload Series)
Unused Cutler-Hammer BA43A Thermal Overload Relay. A200 Overload Series. 3 Pole, NEMA Size 4. Trip Class 20, Screw Terminals connection type.
Product Details
- Stock No: REP48
- Manufacturer: Cutler-Hammer
- Model: A
- Serial Number: C030823
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 2
- Height (Inches): 3
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!