- Product Details
Cutler-Hammer Heavy Duty Safety Switch
(2) Cutler-Hammer DH361URK Heavy Duty Switches. Max Volts: 600, 3 Phase, Type 3R Enclosure. 30 AMPS. Non-Fusible. (1): Catalog #: HU361RB, 30 AMPS, 3 Phase.
Product Details
- Stock No: HSR33
- Manufacturer: Cutler-Hammer
- Model: DH361URK
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 11
- Height (Inches): 10
- Weight (LBS): 86
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!