- Product Details
Cyrus Shank 803 Saftey Relief Valve
Cyrus Shank Refrigerant Safety Relief Valve. Type No: 803. Serial No: 114071. Inlet Size: 1/2 FNPT. Outlet Size: 3/4 in FNPT. Body Material: Ductile Iron Casting.
Product Details
- Stock No: CBRE26
- Manufacturer: Cyrus Shank
- Model: 803
- Serial Number: 114071
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2017
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!