- Product Details
D & W Dimple Jacket Welding Stainless Steel Tank-775 Gallon
D & W Dimple Jacket Welding Stainless Steel Tank-775 Gallon. S/N: 3944. National Board: 184. Design shell: 75 psi at 350 °F, jacket: 150 psi. Test shell: 115 psi, jacket: 115 psi. Agitator: Pace Maker motor, 10 hp, 1725 rpm, 230/460 V, 24.4/12.2 amps, 60 cycles, 3 phase. Motor drive, output: 155 & 52, reducer ratio: 11.49, final rpm: 150. Bottom of agitator is suspended approximately 6 inches above bottom of tank. Temperature gauge. Mixer shaft: 2-1/2 in. diameter x 92 in. L., propeller: 30 in. L., (4) baffles. Manway: 15-3/4 in. diameter. Tank inlet: 5 in. diameter, flange: 10 in. diameter with (8) hole, center to center: 8 in. L., inlet: 2 in. diameter, flange: 8 in. diameter with (4) hole, center to center: 7 in. L., 1-1/2 in. pipe. Center/Bottom Outlet: 3 in. NPT reduced to 2 in. NPT. Overall dimensions: 61 in. diameter x 16 ft. 3 in. H.
Product Details
- Stock No: DTWA401.34a
- Manufacturer: D&W
- Serial Number: 3944
Tank Details
- Stainless Tank Type: Processing Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? Yes
- Agitation? Yes
- Tank National Board Number: 184
- Tank MAWP (PSI at temp): 75 psi @ 350 °F
- Tank Inlets & Outlets Description: Tank inlet: 5 in. diameter, flange: 10 in. diameter with (8) hole, center to center: 8 in. L., inlet: 2 in. diameter, flange: 8 in. diameter with (4) hole, center to center: 7 in. L., 1-1/2 in. pipe.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 10
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 24.4/12.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Width (Inches): 61
- Height (Inches): 195
Additional Product Details
- Year of Manufacture: 1966
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!