Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon

Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon

Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon (total). Model: 20. S/N: 849161. Type H-2-88. Patent No: 469252. Inside straight-wall dimensions: 28 ft. L x 10 in. W x 6 in. H. Inlets: (2) 28 ft. L x 10 in. W product infeed. Outlets: (2) 2 in. dia. ACME drain ports. Overall dimensions: 28 ft. 1/4 in. L x 3 ft. 2 in. W x 1 ft. 11-1/2 in. H.

Product Details
  • Stock No: SACH094.1
  • Manufacturer: Damrow Brothers Company
  • Model: 20
  • Serial Number: 849161
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 336.25
  • Width (Inches): 38
  • Height (Inches): 11.5
Additional Product Details
Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed