- Product Details
Danfoss Y Type Ammonia Hand Shut-Off Valve (3")
Danfoss Hand Shut-Off Valve. Port Size: 75mm(3). Body Style: Globe Y. Connection Style: Socket Weld.
Product Details
- Stock No: GENF115
- Manufacturer: Danfoss
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 5
- Height (Inches): 13
- Weight (LBS): 24
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!