- Product Details
Dart Controls 530BC-5 Variable Speed DC Control
Dart Controls Series Variable Speed DC Control. Model: 530BC-5. Serial No: F11-04149. Input Voltage: 115/230 VAC. Output Voltage: 0-90/180 VDC. FLA: 10 Amps D.C.
Product Details
- Stock No: NMD02F
- Manufacturer: Dart Controls
- Model: 530BC-5
- Serial Number: F11-04149
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 32
- Height (Inches): 32
- Weight (LBS): 150
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!