- Product Details
Dayton Motor - 1/2 HP
Dayton, 1/2 hp, 3450/2850 rpm, 208-220/440 volt, 2.2-2.3/1.15 amps, 60/50 hz, 3 ph, D56C Frame.
Product Details
- Stock No: HDNP916.11-04
- Manufacturer: Dayton
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.5
- Motor RPM: 3450/2850
- Motor Voltage: 208-220/440
- Motor Amps: 2.2-2.3/1.15
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
- Motor Frame Size: D56C
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









